Shop All Extension Springs
Midwest Fastener
3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs
Mfr # 18542
Zoro # G202515279
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .128"
- Diameter 1 3/4"
- Length 1 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18542
- Zoro # G202515279
- UPC # 738287185423
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .128" |
Diameter 1 | 3/4" |
Length 1 | 5-3/4" |
Nominal Size | SRM42 |
Wire Diameter | .130 WG |
Hook-to-hook Length | 5-1/2" |
Details
Type | Extension Spring |
Material | Spring Steel |
Style | Loop End |
# of coils | 33 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Belleville, 0.75,302 SS, PK6 (1UAA4)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A72)
- ZORO SELECT Convex Door Stop, Solid Brass, 1"H x 9/16"W (4JG91)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Extension Springs 6PK (18536)
- MIDWEST FASTENER 3/8" x 4" x .038" WG Steel Extension Springs 6PK (18546)
- MIDWEST FASTENER 45/64" x 10" x .081" WG Steel Extension Springs 3PK (18572)
- MIDWEST FASTENER 11/16" x 5-3/4" x .081" WG Steel Extension Springs 6PK (18578)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- MIDWEST FASTENER 1/4" x 0.026" x 1" 18-8 Stainless Steel Extension Springs 3PK (38804)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20030000)
- Midwest Fastener Extension Springs