Shop All Reducing Bushings
Midwest Fastener
3/4" x 1-1/4" x 18 GA Zinc Plated Steel Machine Bushings 15PK
Mfr # 61107
Zoro # G602526189
original price:
$7.35
8% off
new price: $6.69
/pk 15, $0.45/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 18 GA
- Material Steel
- Finish Zinc
- Diameter 2 1-1/4"
- Diameter 1 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61107
- Zoro # G602526189
- UPC # 738287611076
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 1-1/4" |
Diameter 1 | 3/4" |
Details
Thickness | 18 GA |
Material | Steel |
Finish | Zinc |
Gauge | 18 |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC THROTTLE VALVE KIT (8940169994)
- OTC Injector Retaining Clip Replacer (6708)
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D402)
- MIDWEST FASTENER 3/4" x 1-1/4" x 1/8" Bronze Machine Bushings 6PK (76333)
- MIDWEST FASTENER 5/8" x 1" x 14 GA Zinc Plated Steel Machine Bushings 20PK (61106)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MIDWEST FASTENER 7/16" x 7/8" x 3/8" Zinc Plated Steel Machine Bushings 2PK (931443)
- MIDWEST FASTENER 9/16" x 15/16" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61103)
- MIDWEST FASTENER 1/4" ID x 5/8" Heavy Machine Bushings 4PK (931102)
- MIDWEST FASTENER 7/16" x 7/8" x 1/2" Zinc Plated Steel Machine Bushings 2PK (931444)
- Midwest Fastener Bushings