Shop All Reducing Bushings
Midwest Fastener
3/4" x 1-1/4" x 1/8" Bronze Machine Bushings 6PK
Mfr # 76333
Zoro # G302526243
product price: $13.59
/pk 6, $2.27/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Material Bronze
- Diameter 1 3/4"
- Diameter 2 1-1/4"
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76333
- Zoro # G302526243
- UPC # 738287763331
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | 1-1/4" |
Details
Thickness | 1/8" |
Material | Bronze |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA SPICER CHASSIS Universal Joint, 5-3614X (5-3614X)
- SMC FRL, 3/8" RC Ports (AC30-03-A)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X08X08)
- MIDWEST FASTENER 1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK (36348)
- MIDWEST FASTENER 5/8" x 1" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61105)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- MIDWEST FASTENER 7/16" x 7/8" x 2" Zinc Plated Steel Machine Bushings 2PK (931452)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- MIDWEST FASTENER 1/2" x 1" x 3/4" Zinc Plated Steel Machine Bushings 2PK (930606)
- Midwest Fastener Bushings