Shop All Reducing Bushings
Midwest Fastener
3/4" x 1-1/4" x 10 GA Zinc Plated Steel Machine Bushings 10PK
Mfr # 36343
Zoro # G102526207
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 10 GA
- Material Steel
- Finish Zinc
- Diameter 2 1-1/4"
- Diameter 1 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36343
- Zoro # G102526207
- UPC # 738287363432
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 2 | 1-1/4" |
Diameter 1 | 3/4" |
Details
Thickness | 10 GA |
Material | Steel |
Finish | Zinc |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- GATES 3124 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B120)
- DYNABRADE Cylinder (01028)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/8" Heavy Machine Bushings 5PK (931101)
- MIDWEST FASTENER 1/2" x 1" x 2-1/2" Zinc Plated Steel Bushings 2PK (930613)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- MIDWEST FASTENER 3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK (76323)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- DUALVEE Concentric Bushing, 14 mm Bore, 30.26 mm L (M4XLPWBC)
- Midwest Fastener Reducing Bushings