Shop All Extension Springs
Midwest Fastener
3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38842
Zoro # G602516449
product price: $12.15
/pk 3, $4.05/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 2 .080"
- Diameter 1 3/4"
- Length 1 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38842
- Zoro # G602516449
- UPC # 738287388428
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .080" |
Diameter 1 | 3/4" |
Length 1 | 3-1/2" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 330 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A330X50)
- SURE-LOC HARDWARE Sure-Loc Hardware Flush Mounted Barn Door Handle, Flat Black (BARN-FL2 FBL)
- ZORO SELECT Disc Magnet, Neodymium, 19.4 lb. Pull (2VAF2)
- ZORO SELECT Channel Magnet, 7 lb. Pull, PK2 (3DYC4)
- MIDWEST FASTENER 3/4" x 1-3/4" x .105" WG Steel Extension Springs 6PK (18532)
- MIDWEST FASTENER 3/4" x .105" x 2-7/8" Steel Extension Springs 6PK (18632)
- MIDWEST FASTENER 1/4" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38805)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- MIDWEST FASTENER 1/2" x .051" x 5-1/4" Steel Extension Springs 6PK (18621)
- PRIME-LINE Extension Spring Cable Set, 5/32 in. x 14 ft., Galvanized Carbon Steel 2 Pack (GD 52161)
- Midwest Fastener Extension Springs