Shop All Extension Springs
Midwest Fastener
3/4" x 0.072" x 4" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38843
Zoro # G802516386
product price: $13.99
/pk 3, $4.66/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 2 .072"
- Diameter 1 3/4"
- Length 1 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38843
- Zoro # G802516386
- UPC # 738287388435
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .072" |
Diameter 1 | 3/4" |
Length 1 | 4" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 448, Buna N, 0.27 In., PK2 (U38801.025.0950)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- CODEL DOORS 30" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1501CLET)
- M-D Foam Rod F/Gap&Joint 1Inx10Ft (19100)
- MIDWEST FASTENER 3/4" x .11" x 2-5/16" SRA435 Steel Ajax Springs 1 12PK (18630)
- MIDWEST FASTENER 7/16" x 2-15/16" x .065" WG Steel Extension Springs 1 12PK (18549)
- MIDWEST FASTENER 3/8" x 6-1/4" x .042" WG Steel Extension Springs 6PK (18577)
- MIDWEST FASTENER 11/16" x 5-3/4" x .081" WG Steel Extension Springs 6PK (18578)
- MIDWEST FASTENER 3/4" x .105" x 2-7/8" Steel Extension Springs 6PK (18632)
- MIDWEST FASTENER 1/4" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38805)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ4)
- Midwest Fastener Extension Springs