Shop All Extension Springs
Midwest Fastener
3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38841
Zoro # G902516477
product price: $15.35
/pk 3, $5.12/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Stainless Steel
- Diameter 1 3/4"
- Diameter 2 .062"
- Length 1 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38841
- Zoro # G902516477
- UPC # 738287388411
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 1 | 3/4" |
Diameter 2 | .062" |
Length 1 | 3-1/2" |
Details
Type | Extension Spring |
Material | Stainless Steel |
Hardness | 18-8 |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 916 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.916X1000)
- FROST KING Downspout Extension Brown 6Ft (GWS3B)
- DURA-LIFT 0.250 in Wirex2 in Dx39 in L Torsion Springs Gold Left & Right Wound Pair Sectional Garage Doors (DLTGO239B)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- MIDWEST FASTENER 1-1/8" x .126" x 9" Steel Trampoline Springs (18628)
- MIDWEST FASTENER 3/16" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38801)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- MIDWEST FASTENER 3/4" x 2-5/8" x .1055" WG Steel Extension Springs 6PK (18538)
- MIDWEST FASTENER 1/4" x 0.026" x 2-1/2" 18-8 Stainless Steel Extension Springs 3PK (38807)
- MIDWEST FASTENER 1/2" x .051" x 5-1/4" Steel Extension Springs 6PK (18621)
- Midwest Fastener Extension Springs