Shop All Furniture Parts
Midwest Fastener
3/4" Wood Flush Fit Cam 4PK
Mfr # 38621
Zoro # G602527766
product price: $4.29
/pk 4, $1.07/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knockdown Furniture Part
- Finish Black
- Application Use for 3/4" wood,Knock-down Furniture
- Style Flush Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38621
- Zoro # G602527766
- UPC # 738287386219
- Country of Origin Unknown
- Category Furniture Parts
Details
Type | Knockdown Furniture Part |
Finish | Black |
Application | Use for 3/4" wood,Knock-down Furniture |
Style | Flush Fit |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Wood Micro Cam 10PK (38606)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (38581)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- WADDELL MFG MOUNTING PLATE METL 5.5 in. (2755)
- Midwest Fastener Furniture Parts