Shop All Furniture Parts
Midwest Fastener
3/4" Wood Flange Fit Cam 6PK
Mfr # 38648
Zoro # G802527726
product price: $6.99
/pk 6, $1.17/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use for 3/4" wood,Knock-down Furniture
- Finish Beige
- Type Knockdown Furniture Part
- Material Beige
- Style Flange Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38648
- Zoro # G802527726
- UPC # 738287386486
- Country of Origin Unknown
- Category Furniture Parts
Details
Application | Use for 3/4" wood,Knock-down Furniture |
Finish | Beige |
Type | Knockdown Furniture Part |
Material | Beige |
Style | Flange Fit |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Champ/Putty (B-66CP)
- SAFCO Round Stool with Backrest, Height 16" to 22"Pewter (6668)
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (74681)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Wood Micro Cam 10PK (38606)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- SOUTHBEND Knob, Chrome Plated (1189600)
- Midwest Fastener Furniture Parts