Shop All Furniture Parts
Midwest Fastener
3/4" Wood Flange Fit Cam 6PK
Mfr # 38646
Zoro # G102527723
product price: $7.15
/pk 6, $1.19/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use for 3/4" wood,Knock-down Furniture
- Finish White
- Type Knockdown Furniture Part
- Material White
- Style Flange Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38646
- Zoro # G102527723
- UPC # 738287386462
- Country of Origin Unknown
- Category Furniture Parts
Details
Application | Use for 3/4" wood,Knock-down Furniture |
Finish | White |
Type | Knockdown Furniture Part |
Material | White |
Style | Flange Fit |
Description
The MIDWEST FASTENER brand 3/4" Wood Flange Fit Cam 6PK is designed for use with 3/4" wood and knock-down furniture. It is made of white material and features a white finish. This knockdown furniture part has a flange fit style.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'In The Mist Ii' Canvas Art, 24x32 (WAG12077-C2432GG)
- BESTAR L Shaped Desk, 65" D, 62.6" W, 62.8" H, Bark Gray, Melamine (88420-47)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MA)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (74681)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- EDLUND Knife and Gear Kit, PK6 (KT2700)
- Midwest Fastener Furniture Parts