Shop All Cable Clamps & Clips
Midwest Fastener
3/4" White Plastic Nail Wire Clips 15PK
Mfr # 64188
Zoro # G102513511
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nail Wire Clip
- Material White Plastic
- Application House Wire
- Finish Zinc
- Length 1 3/4" (19mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64188
- Zoro # G102513511
- UPC # 738287641882
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 3/4" (19mm) |
Details
Type | Nail Wire Clip |
Material | White Plastic |
Application | House Wire |
Finish | Zinc |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- SIEMENS Soft Starter (3RW3038-1BB04)
- JONARD TOOLS Magtime Magnetic Cable Holder (Pack of 10) (MF-25/10)
- MIDWEST FASTENER 3/8" Cable Fastener 100PK (51100)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- MIDWEST FASTENER 1" x 1/2" Black Nylon Plastic Strap 10PK (64233)
- MIDWEST FASTENER 3/16" x 0.7" Zinc Plated Steel Conduit Clamps 6PK (66586)
- MIDWEST FASTENER 3/4" x 3/4" x 1/2" Plastic Wire Clips 10PK (33406)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- Midwest Fastener Cable Clamps & Clips