Shop All Automotive Battery Accessories
Midwest Fastener
3/4" Steel Battery Clips 4PK
Mfr # 70561
Zoro # G802529317
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25
- Diameter 3/4"
- Type Battery Clip
- Material Steel
- Length 1 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70561
- Zoro # G802529317
- UPC # 738287705614
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Diameter | 3/4" |
Length 1 | 3" |
Details
Amps | 25 |
Type | Battery Clip |
Material | Steel |
Jaw Spread | 3/4" |
amps | 25A |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D4006 - 1968-1986 Jeep Cj5 Windshield Seal (D4006)
- GENERAL POWER INDUSTRIAL CO Tire Inflator Kit, 0 to 300 psi, Size 3/8" (GP5004)
- BELL In/Out Thermometer/Clock, Lighted, Silver (37035-8)
- DAYCO Belt Tensioner, Serpentine, 89446 (89446)
- MIDWEST FASTENER 3/4" Copper Battery Clips 4PK (70563)
- MIDWEST FASTENER 5/16" x 1-31/32" Copper Alligator Clips 8PK (70544)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc J Hold Down Bolt 4PK (34825)
- MIDWEST FASTENER #10 to #14 Grounding Clips 50 50PK (53683)
- MIDWEST FASTENER Rubber Battery Clip Insulator 10PK (70548)
- MIDWEST FASTENER 5/16" x 5/8" x 3" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51046)
- GROTE Sxl Wire, 16 Gauge, Black, 100 ft. Spool (87-2002)
- Midwest Fastener Automotive Battery Accessories