Shop All Hose Clamps
Midwest Fastener
3/4" Spring Hose Clamps 6PK
Mfr # 36627
Zoro # G502528368
product price: $5.29
/pk 6, $0.88/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Hose Clamp
- Diameter 3/4"
- Style Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36627
- Zoro # G502528368
- UPC # 738287366273
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 3/4" |
Details
Material | Steel |
Type | Hose Clamp |
Style | Spring |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 144" Outside Length, 5/8" Top Width, 1 Ribs (5LK1440)
- INGERSOLL-RAND Compressed Air Dryer, 100 CFM, 30 HP, 115V (D170IT)
- FESTO Standards-Based Cylinder DSNU-12-160-P-A (DSNU-12-160-P-A)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Male JIC (6400-10-10-O)
- MIDWEST FASTENER 11/16" OD Steel Hose Clamps 15PK (70211)
- MIDWEST FASTENER #28 18-8 Stainless Steel Flat Hose Clamps 2PK (36647)
- MIDWEST FASTENER 13/16" OD Zinc Plated Steel Hose Clamps 1 12PK (70213)
- MIDWEST FASTENER 61/64" Nylon Plastic Hose Clamps 5PK (69213)
- MIDWEST FASTENER 7/8" OD Zinc Plated Steel Hose Clamps 10PK (70214)
- MIDWEST FASTENER 1/2" OD Zinc Plated Steel Hose Clamps 15PK (70206)
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060)
- Midwest Fastener Hose Clamps