Shop All Cable Clamps & Clips
Midwest Fastener
3/4" OD x 1.7" Half Clips 8PK
Mfr # 72566
Zoro # G502505413
product price: $11.39
/pk 8, $1.42/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Finish Vinyl
- Material Steel
- Application Hold Wiring or Tubing Against Solid Surface
- Type Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72566
- Zoro # G502505413
- UPC # 738287725667
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Diameter | 3/4" |
Length 1 | 1.7" |
Details
Finish | Vinyl |
Material | Steel |
Application | Hold Wiring or Tubing Against Solid Surface |
Type | Wire Clip |
Style | Coated Half |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, Locknut Accessory, Steel (1243)
- NITE IZE Tie Twist Rubber 32In Org 2Pk (GT32-2PK-31)
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 15in, PK2 (HS500-1000L)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829021)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- MIDWEST FASTENER 5/16" x 3/8" Natural Nylon Plastic Strap 25PK (64203)
- MIDWEST FASTENER 1/2" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72543)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- Midwest Fastener Cable Clamps & Clips