Shop All Shower & Bathtub Parts
Midwest Fastener
3/4" Nylon Plastic Oval Shower Door Rollers 5PK
Mfr # 31391
Zoro # G302516589
product price: $8.19
/pk 5, $1.64/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door Hardware
- Material Nylon/Steel
- Thread Size 24
- Application Shower Doors
- Diameter 2 #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31391
- Zoro # G302516589
- UPC # 738287313918
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Thread Size | 24 |
Diameter 2 | #8 |
Diameter 1 | 3/4" |
Details
Type | Door Hardware |
Material | Nylon/Steel |
Application | Shower Doors |
Shape | Oval |
Style | Shower Door |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL reducer, 3" x 2" (20763)
- THRIFCO PLUMBING 3/4 Hose Bibb Splicer (4402761)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3452001.020)
- ANVIL 1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0300194602)
- MIDWEST FASTENER 7/8" Nylon Plastic Flat Shower Door Rollers 4PK (31388)
- MIDWEST FASTENER Bottom Guide Shower Door 2PK (31382)
- MIDWEST FASTENER Flat Shower Door Seals 2PK (31386)
- MIDWEST FASTENER 3/4" Nylon Plastic Flat Shower Door Rollers 5PK (31387)
- KOHLER Volume Control Valve 1/2 (2974-K-NA)
- KOHLER Lever Handle Base Kit, Polished Chrome (1153944)
- KOHLER Elate 5/16 Shower Door 75 1/2 X 65 5/8 (707616-8G81-MX)
- Midwest Fastener Shower & Bathtub Parts