Shop All Connecting & Clevis Links
Midwest Fastener
3/4" Nickel Plated Steel Double Eye Swivel Con 10PK
Mfr # 52218
Zoro # G502506786
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nickel
- Diameter 3/4 in
- Type Swivel
- Style Eye-Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52218
- Zoro # G502506786
- UPC # 738287522181
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 3/4 in |
Details
Material | Steel |
Finish | Nickel |
Type | Swivel |
Style | Eye-Eye |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-13)
- PROSOURCE Folding, Small Platform Cart, 330 lb Weight Capacity, 28-3/4 in L x 18-1/2 in W Platform (PH1501)
- VESTIL 12' Straight Guard Rail, Yellow (GR-H2R-BO-12-YL)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 6 in W, Polyester, Yellow (EE2606DTX6)
- MIDWEST FASTENER 5/16" 18-8 Stainless Steel Quick Links 5PK (52246)
- MIDWEST FASTENER 3/16" 18-8 Stainless Steel Quick Links 5PK (52244)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Quick Links 5PK (52245)
- MIDWEST FASTENER 3/16" x 2-3/16" 316 Stainless Steel Jaw/Jaw Swivels 2PK (35827)
- MIDWEST FASTENER 3/16" x 2-3/16" 316 Stainless Steel Eye/Jaw Swivels 2PK (35824)
- MIDWEST FASTENER 5/8" Galvanized Steel Eye & Eye Swivels (54633)
- WHITECAP MARINE HARDWARE Galvanized Steel Quick Link (S-1552P)
- Midwest Fastener Connecting & Clevis Links