Shop All Key Rings
Midwest Fastener
3/4" Nickel Binder Rings 10PK
Mfr # 38522
Zoro # G702514406
product price: $7.45
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binder Ring
- Finish Nickel
- Application Binders
- Diameter 3/4"
- Style Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38522
- Zoro # G702514406
- UPC # 738287385229
- Country of Origin Unknown
- Category Key Rings
Dimensions
Diameter | 3/4" |
Details
Type | Binder Ring |
Finish | Nickel |
Application | Binders |
Style | Binder |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- HY-KO Carabiner Multi-Tool (KC605)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHBLH10B4916)
- MIDWEST FASTENER Medium Key Covers 15PK (35523)
- MIDWEST FASTENER 2" Nickel Binder Rings 4PK (38527)
- MIDWEST FASTENER 1/2" Nickel Binder Rings 10PK (38521)
- MIDWEST FASTENER 1-3/4" Nickel Binder Rings 5PK (38526)
- MIDWEST FASTENER 2" Nickel Split Key Rings 4PK (38513)
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35664)
- KEYSMART BagHang Plus Silver Phone Stand For All Smartphones (KS822-SS)
- Midwest Fastener Key Rings