Shop All Connecting & Clevis Links
Midwest Fastener
3/4" Galvanized Steel Eye & Eye Swivels
Mfr # 54634
Zoro # G502506779
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Diameter 3/4 in
- Style Eye-Eye
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54634
- Zoro # G502506779
- UPC # 738287546347
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 3/4 in |
Details
Material | Steel |
Finish | Galvanized |
Style | Eye-Eye |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Tie Down Strap, 12 ft, 2 Pack (CJWR12-09-2R6)
- COTTERMAN Diameter Caster Wheel, 4 In. (SU1070)
- ERICKSON 1 1/2"X15Ft 4000 lb Ratchet Strap Bulk Black (51330)
- LIFT-ALL Web Sling, Type 6, 8 ft L, 2 in W, Polyester, Black (RE2802TX8)
- MIDWEST FASTENER 3/8" Quick Links 3PK (34065)
- MIDWEST FASTENER 3/8" Galvanized Steel Eye & Eye Swivels (54631)
- MIDWEST FASTENER 3/16" Quick Links 10PK (52254)
- MIDWEST FASTENER 1/8" Quick Links 10PK (52253)
- MIDWEST FASTENER 3/4" Galvanized Steel Jaw & Eye Swivels (54640)
- MIDWEST FASTENER 1/4" Galvanized Steel Jaw & Eye Swivels (54635)
- MIDWEST FASTENER 3/16" x 2-3/16" 316 Stainless Steel Eye/Jaw Swivels 2PK (35824)
- Midwest Fastener Lifting Hardware