Shop All Bumpers
Midwest Fastener
3/4" Clear AdhesiveVinyl Circle Pad 10PK
Mfr # 32263
Zoro # G602515121
product price: $6.35
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Circle
- Finish Clear
- Material Vinyl
- Length 1 3/4"
- Type Adhesive Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32263
- Zoro # G602515121
- UPC # 738287322637
- Country of Origin Unknown
- Category Bumpers
Dimensions
Length 1 | 3/4" |
Details
Shape | Circle |
Finish | Clear |
Material | Vinyl |
Type | Adhesive Pad |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 2-1/8"x1"x1/2" Beige Plastic Cover For Drawer Bracket (9453007) (1996)
- STERLING SEAL & SUPPLY 117 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A117X250)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (132 X 70C.3)
- ZORO SELECT 2 in W x 4 1/2 in H Gray Enamel Spring Hinge (1CAC4)
- MIDWEST FASTENER 3/8" Adhesive Rubber Bumpers 1 12PK (32266)
- MIDWEST FASTENER 1" Adhesive Rubber Bumpers 4PK (32273)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- MIDWEST FASTENER 13/16" x 5/16" Black Rubber Self Sticking Bumpers 10PK (31766)
- MIDWEST FASTENER 1/2" Adhesive Rubber Bumpers 10PK (32267)
- MIDWEST FASTENER 3/4" Clear Adhesive Vinyl Square Pad 5PK (32265)
- ZORO SELECT Bumper, Rubber, Black, 11/32"H x 11/32"W, PK.25 (1670W-017)
- Midwest Fastener Bumpers