Shop All Bumpers
Midwest Fastener
3/4" Clear Adhesive Vinyl Square Pad 5PK
Mfr # 32265
Zoro # G502515122
product price: $4.65
/pk 5, $0.93/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Vinyl
- Finish Clear
- Length 1 3/4"
- Type Adhesive Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32265
- Zoro # G502515122
- UPC # 738287322651
- Country of Origin Unknown
- Category Bumpers
Dimensions
Length 1 | 3/4" |
Details
Shape | Square |
Material | Vinyl |
Finish | Clear |
Type | Adhesive Pad |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- TRIMCO Drawer Pull Satin Chrome 4" (562-4.626)
- MONROE PMP 2" W x 48" H Bright Brass Continuous Hinge (BB24020048GA)
- IVES Satin Chrome Stop WS2026D (WS2026D)
- MIDWEST FASTENER 3/4" Clear AdhesiveVinyl Circle Pad 10PK (32263)
- MIDWEST FASTENER 3/4" Adhesive Rubber Bumpers 6PK (32271)
- MIDWEST FASTENER 13/16" x 5/16" Black Rubber Self Sticking Bumpers 10PK (31766)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- MIDWEST FASTENER 1/2" Clear Adhesive Vinyl Circle Pad 15PK (32262)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- ZORO SELECT Bumper, Rubber, Black, 23/64"H x 9/16"W, PK.100 (1138-034S)
- Midwest Fastener Bumpers