Shop All Binding Barrels
Midwest Fastener
3/4" Brl Lg, Black Anodized Aluminum Black, 10 PK
Mfr # 76565
Zoro # G202523199
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Black Anodized Aluminum
- Finish Black
- Length 1 3/4"
- Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76565
- Zoro # G202523199
- UPC # 738287765656
- Country of Origin United States
- Category Binding Barrels
Dimensions
Barrel Length | 3/4" |
Length 1 | 3/4" |
Diameter | 3/4" |
Details
Type | Binding Post |
Material | Black Anodized Aluminum |
Finish | Black |
Style | With Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 5.3 mm Inside Dia (72885)
- PRECISION BRAND Arbor Shim, 0.0100x2 ID, Brn, Pk10 (44862)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 5 PK (SCFS208025-005P1)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- MIDWEST FASTENER 5/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76564)
- MIDWEST FASTENER 3/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76562)
- MIDWEST FASTENER 31/64" Brl Lg, Black Anodized Aluminum Black, 10 PK (76563)
- MIDWEST FASTENER 18 (Coarse), 5/8" Brl Lg, Steel Bronze, 15 PK (37561)
- MIDWEST FASTENER 2" Brl Lg, Poly/Nylon White, 6 PK (74775)
- MIDWEST FASTENER 24, 1/2" Brl Lg, Stainless Steel 10 PK (31681)
- ZORO SELECT Barrel Bolt, 5/16"-18, 3/8 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP8)
- Midwest Fastener Binding Barrels