Shop All Bolt Snaps
Midwest Fastener
3/4" Brass Swivel Bolt Snap Hooks 2PK
Mfr # 36667
Zoro # G202516986
product price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 3/4"
- Style Swivel Bolt Snap
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36667
- Zoro # G202516986
- UPC # 738287366679
- Country of Origin Unknown
- Category Bolt Snaps
Dimensions
Diameter | 3/4" |
Details
Material | Brass |
Style | Swivel Bolt Snap |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Ring Magnet, Neodymium, 1/4 in. (NE365200250NP35)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, Silicone (40RXPX-100)
- WRIGHT PRODUCTS Push Button Latch, Black (VF333BL)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- MIDWEST FASTENER 3/8" x 2-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35741)
- MIDWEST FASTENER 3/4" Brass Open Eye Bolt Snap Hooks 10PK (52204)
- MIDWEST FASTENER 3/8" x 2-1/4" Brass Swivel Bolt Snap Hooks 2PK (36664)
- MIDWEST FASTENER 5/8" Nickel Plated Steel Swivel Eye Bolt Snap Hooks 10PK (52215)
- MIDWEST FASTENER 3/8" Brass Open Eye Bolt Snap Hooks 10PK (52200)
- MIDWEST FASTENER 5/8" 90 degree Fixed Eye Bolt Snap Hooks 10PK (52213)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG9)
- Midwest Fastener Bolt Snaps