Shop All Bolt Snaps
Midwest Fastener
3/4" Brass Swivel Bolt Snap Hooks 10PK
Mfr # 52199
Zoro # G802516942
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 3/4"
- Style Swivel Bolt Snap
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52199
- Zoro # G802516942
- UPC # 738287521993
- Country of Origin Unknown
- Category Bolt Snaps
Dimensions
Diameter | 3/4" |
Details
Material | Brass |
Style | Swivel Bolt Snap |
Type | Snap Hook |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Titanium)
- HES Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure, Cylin. Locksets (7501-630-12VDC)
- ELMDOR Fire Rated Access Door, 14x14, Prime Coat W/ Recessed Turn Latch (FR14X14PC-RTL)
- MIDWEST FASTENER 3/4" Brass Swivel Bolt Snap Hooks 2PK (36667)
- MIDWEST FASTENER 5/8" Nickel Plated Steel Swivel Eye Bolt Snap Hooks 10PK (52215)
- MIDWEST FASTENER 3/8" x 2-1/2" Swivle 316 Stainless Steel Bolt Snap Hooks 2PK (35745)
- MIDWEST FASTENER 3/8" Brass Open Eye Bolt Snap Hooks 10PK (52200)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35743)
- MIDWEST FASTENER 3/8" x 2-1/4" Brass Swivel Bolt Snap Hooks 2PK (36664)
- CAMPBELL CHAIN & FITTINGS 3/8" Rigid, Open Eye Bolt Snap, #231 (T7606011)
- Midwest Fastener Bolt Snaps