Shop All Screw-In Hooks
Midwest Fastener
3/4" Brass Plated Steel Hexagon Decorative Rings 5PK
Mfr # 69823
Zoro # G202512544
product price: $7.85
/pk 5, $1.57/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Material Steel
- Diameter 3/4"
- Style Decorative Ring
- Type Screw Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69823
- Zoro # G202512544
- UPC # 738287698237
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Diameter | 3/4" |
Details
Finish | Brass Plated |
Material | Steel |
Style | Decorative Ring |
Type | Screw Hook |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Hinge Strap Stl Hd 6In Black (HSH-B06-C2PS)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/4 Inch Backset, Conventional Cylinder (LC2053-26D)
- EMTEK Satin Nickel Faceplate EMFPR15 (EMFPR15)
- ZORO SELECT 110 unit capacity Steel Key Cabinet with Digital Lock (52AU01)
- MIDWEST FASTENER 1-1/8" Solid Brass Rope Twist Rings 5PK (69831)
- MIDWEST FASTENER 5/16" x 1" x 3-7/8" Zinc Plated Steel Hammock Hooks 10PK (52402)
- MIDWEST FASTENER 25/32" x 1-1/2" Solid Brass Cup Hooks 100PK (51024)
- MIDWEST FASTENER 3/8" x 3/4" x 4-1/4" Porch Swing Hooks 10PK (52400)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" 18-8 Stainless Steel Screw Hooks 10PK (52399)
- PANACEA CEILING HOOK 6"" WHITE (86210)
- Midwest Fastener Screw-In Hooks