Shop All Bolt Snaps
Midwest Fastener
3/4" Brass Open Eye Bolt Snap Hooks 10PK
Mfr # 52204
Zoro # G602516890
product price: $54.29
/pk 10, $5.43/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Snap Hook
- System of Measurement Inch
- Eyebolt Type Snap Hook
- Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52204
- Zoro # G602516890
- UPC # 738287522044
- Country of Origin Unknown
- Category Bolt Snaps
Dimensions
Diameter | 3/4" |
Details
Material | Brass |
Type | Snap Hook |
System of Measurement | Inch |
Eyebolt Type | Snap Hook |
Item | Eye Bolt |
Style | Open Eye Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Latch EMPSL234R10B (EMPSL234R10B)
- STANLEY HEALTHCARE Electromagnetic Lock, Delayed Egress (17300)
- MSI Dellano Exotic Blue SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0130-SAM)
- ABUS Combination Padlock, Front, Black/Silver (78/50 KC)
- MIDWEST FASTENER 3/8" x 2-1/4" Brass Swivel Bolt Snap Hooks 2PK (36664)
- MIDWEST FASTENER 5/8" 90 degree Fixed Eye Bolt Snap Hooks 10PK (52213)
- MIDWEST FASTENER 5/8" Nickel Plated Steel Swivel Eye Bolt Snap Hooks 10PK (52215)
- MIDWEST FASTENER 3/8" x 2-1/2" Swivle 316 Stainless Steel Bolt Snap Hooks 2PK (35745)
- MIDWEST FASTENER 1-1/4" x 4-3/4" Brass Swivel Bolt Snap Hooks 2PK (36671)
- MIDWEST FASTENER 5/8" Open Eye Bolt Snap Hooks 10PK (52219)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- Midwest Fastener Bolt Snaps