Shop All Light Fixture Parts
Midwest Fastener
3/4" Brass Bracket Caps 6PK
Mfr # 64588
Zoro # G802527672
product price: $6.49
/pk 6, $1.08/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Material Brass
- Type Lamp Part
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64588
- Zoro # G802527672
- UPC # 738287645880
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter | 3/4" |
Details
Material | Brass |
Type | Lamp Part |
Gender | Female |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AMERICAN OPTICAL 50 (50 AMERICAN OPTICAL)
- ILC Replacement For LIGHT BULB LAMP, 15T6E14 24V (15T6/E14 24V)
- ILC Replacement for Lumenarc Lu100/s54 replacement light bulb lamp (LU100/S54 LUMENARC)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8539)
- MIDWEST FASTENER 1/8IP x 7/8" Rubber Lamp Washers 20PK (72668)
- MIDWEST FASTENER #3 x 100' Ball Chain Reel Brass (17602)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- MIDWEST FASTENER #6 x 3' Nickel Ball Chains 3PK (64634)
- MIDWEST FASTENER Candelabra Base Phenolic/Paper Sockets 5PK (77853)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 20PK (72662)
- LEVITON LAMP SOCKETS G12 BASE 5KV METAL HALIDE LMPHLDR (557)
- Midwest Fastener Light Fixture Parts