Shop All Hole Plugs
Midwest Fastener
3/4" Black Plastic Flush Head Sheet Metal Plugs 6PK
Mfr # 75906
Zoro # G302528896
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application 8/10" hole
- Finish Black
- Type Hole Plug
- Thickness .29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75906
- Zoro # G302528896
- UPC # 738287759068
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 1.01" |
Diameter 1 | 3/4" |
Details
Material | Plastic |
Application | 8/10" hole |
Finish | Black |
Type | Hole Plug |
Thickness | .29" |
Style | Flush Sheet Metal |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 2-3/4 In., PK4 (RMSBL3147)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Chrome (PDB42U26D)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK50 (U38805.009.0075)
- STRYBUC .120 Spline Vinyl Black (66-2B)
- MIDWEST FASTENER 1/4" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69442)
- MIDWEST FASTENER 3/8" Black Plastic Flush Head Sheet Metal Plugs 20PK (75901)
- MIDWEST FASTENER 3/16" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69461)
- MIDWEST FASTENER 9/16" Black Nylon Plastic Flush Head Hole Plugs 10PK (69467)
- MIDWEST FASTENER 7/16" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69445)
- MIDWEST FASTENER 5/8" Black Plastic Flush Head Sheet Metal Plugs 8PK (75905)
- ZORO SELECT Expansion Plugs, 1 7/8 In, Zinc, PK25 (5MTN8)
- Midwest Fastener Hole Plugs