Shop All Shaft Collars
Midwest Fastener
3/4" Black Oxide Steel Double Split Shaft Collar 2PK
Mfr # 933512
Zoro # G202511332
original price:
$17.39
5% off
new price: $16.49
/pk 2, $8.25/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Diameter 2 1-1/2"
- Diameter 1 3/4"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933512
- Zoro # G202511332
- UPC # 719199335120
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 1-1/2" |
Diameter 1 | 3/4" |
Length 1 | 1/2" |
Details
Material | Steel |
Finish | Black Oxide |
Style | Double Split |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-GTMAH-203, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.1875" Bore Dia. (129239)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (RCJT 15/16)
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting (6CZY1)
- CHAR-LYNN Motor, Hydraulic, 22.6 cu in/rev, 2 Bolt (101-1040)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- MIDWEST FASTENER 9/16 x 1 x 7/16 Shaft Collars 4PK (933541)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St (3ZN92)
- Midwest Fastener Shaft Collars