Shop All Cable Ties
Midwest Fastener
34" Black Nylon Plastic Cable Ties 50PK
Mfr # 08070
Zoro # G202518737
product price: $39.55
/pk 50, $0.79/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 175 lb Tensile
- Length 1 34"
- Style Bag of 50
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08070
- Zoro # G202518737
- UPC # 738287080704
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 34" |
Details
Material | UV Black Nylon |
Application | 175 lb Tensile |
Style | Bag of 50 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Snap Switch Terminal Enclosure, Plastic (5PA2)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack (HBL5262BK)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- BELL OUTDOOR Duplex Covers, Square, 2 Gang, Square, Steel, Duplex Receptacle and GFCI (915C)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08058)
- MIDWEST FASTENER 4" Black Nylon Plastic Cable Ties 100PK (08056)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 1000PK (08048)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 100PK (08032)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- Midwest Fastener Cable Ties