Shop All Snap Buttons
Midwest Fastener
3/4" Birch Wood Round Head Screw Hole Buttons 100PK
Mfr # 08896
Zoro # G802512623
product price: $23.35
/pk 100, $0.23/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Mushroom
- Application Decorative
- Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08896
- Zoro # G802512623
- UPC # 738287088960
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/4" |
Details
Item | Button |
Type | Screw Hole Button |
Material | Birch Wood |
Style | Mushroom |
Application | Decorative |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040488GR)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK (U51000.031.0175)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0404-EA-250)
- PRECISION BRAND Arbor Shim, 0.0310x5/8 ID, Pk10 (25155)
- MIDWEST FASTENER 3/8" Walnut Wood Round Head Screw Hole Buttons 100PK (08939)
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Screw Hole Buttons 100PK (08943)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Screw Hole Buttons 100PK (08894)
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Plugs 100PK (08935)
- MIDWEST FASTENER #12 x 5/8" Nickel Single Stud Turn Buttons 2PK (932642)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Plugs 30PK (66808)
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66084)
- Midwest Fastener Snap Buttons