Shop All Furniture Glides
Midwest Fastener
3/4" Beige Plastic Pan Head Tack Glides 15PK
Mfr # 76603
Zoro # G402523364
original price:
$9.45
21% off
new price: $7.45
/pk 15, $0.50/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Plastic
- Finish Beige
- Length 1 3/4"
- Head Style Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76603
- Zoro # G402523364
- UPC # 738287766035
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 3/4" |
Details
Shape | Round |
Material | Plastic |
Finish | Beige |
Head Style | Pan |
Type | Furniture Glide |
Style | Flat |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- USA INDUSTRIALS EPDM O-Ring, Dash 032, PK10 (ZUSAE70032)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Nitrile (4CYU6)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- MIDWEST FASTENER 7/8" Cushioned Nickel Furniture Glides 6PK (66903)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Coarse Thread Leg Leveler 6PK (31823)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Swivel Glides 6PK (66906)
- MIDWEST FASTENER Brown Nylon Plastic L Shaped Tack Glides 25PK (68142)
- MIDWEST FASTENER 1/2" x 3/4" Plastic Tack Glides 30PK (68141)
- PROSOURCE Glide Furniture W/Screw1-1/2In (FE-50108-PS)
- Midwest Fastener Leveling Feet & Pads