Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
3/4" Antique Silver Rosettes 8PK
Mfr # 76587
Zoro # G802512906
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear
- Material Antique Silver
- Style Rosette
- Diameter 3/4"
- Type Rosette Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76587
- Zoro # G802512906
- UPC # 738287765878
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Diameter | 3/4" |
Details
Finish | Clear |
Material | Antique Silver |
Style | Rosette |
Type | Rosette Washer |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "ReUz" Rubber Flooring Rolls -- 3mm x 48" x 15ft - Black (03-275-15)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/8" Door (CW3S)
- STRYBUC Rivet Crimping Plier (59-1)
- MIDWEST FASTENER Clips Metal Offset Mirror Clip (23535)
- MIDWEST FASTENER 40 lbs. Easy Hangers 10PK (69805)
- MIDWEST FASTENER 5/8 x 1-5/8 Picture Hanger 8PK (69815)
- MIDWEST FASTENER 1/8" x 1-1/8" Zinc Plated Steel D-Rings 10PK (68626)
- MIDWEST FASTENER Hook Adhesive Cloth Hangers 8PK (69774)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66195)
- TRIPAR 10 In. to 14 In. Brass Wire Plate Hanger (23-1310)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware