Shop All Screw-In Hooks
Midwest Fastener
3/4" Antique Brass Oval Decorative Rings 5PK
Mfr # 69822
Zoro # G802512562
product price: $7.59
/pk 5, $1.52/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique
- Material Brass
- Diameter 3/4"
- Style Decorative Ring
- Type Screw Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69822
- Zoro # G802512562
- UPC # 738287698220
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Diameter | 3/4" |
Details
Finish | Antique |
Material | Brass |
Style | Decorative Ring |
Type | Screw Hook |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2424)
- KNAPE & VOGT Knape & Vogt KV0516 100 Joint Fasteners; Zinc (KV0516 100)
- EKENA MILLWORK Genova Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48GEN)
- IVES COMMERCIAL Aluminum Commercial Handrail Bracket Aluminum Finish (HB159A27)
- MIDWEST FASTENER 3/32" x 1-1/4" Zinc Plated Steel Screw Hooks 30PK (60621)
- MIDWEST FASTENER 1" Antique Brass Round Decorative Rings 5PK (69828)
- MIDWEST FASTENER 3/8" x 3/4" x 4-1/4" Porch Swing Hooks 10PK (52400)
- MIDWEST FASTENER 3/4" Brass Plated Steel Oval Decorative Rings 5PK (69821)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" Zinc Plated Steel Screw Hooks 10PK (52396)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- PROSOURCE Square Screw Hook 1-7/8In Zp (LR-398-PS)
- Midwest Fastener Screw-In Hooks