Shop All Bumpers
Midwest Fastener
3/4" Adhesive Rubber Bumpers 6PK
Mfr # 32271
Zoro # G402515338
product price: $3.99
/pk 6, $0.67/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bumper
- Material Rubber
- Length 1 3/4"
- Type Adhesive Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32271
- Zoro # G402515338
- UPC # 738287322712
- Country of Origin Unknown
- Category Bumpers
Dimensions
Length 1 | 3/4" |
Details
Shape | Bumper |
Material | Rubber |
Type | Adhesive Pad |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Concealed Hinge, Zamac/Steel Material, PR (100CUS4)
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Key Lock, 24Wx24H, Gray (TM-2424LW)
- TRIMCO ADA Passage Latching Pocket Door Push Pull Dark Bronze Powder Coat (1069L.613)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3508)
- MIDWEST FASTENER 1/2" Adhesive Rubber Bumpers 10PK (32267)
- MIDWEST FASTENER 3/4" Clear AdhesiveVinyl Circle Pad 10PK (32263)
- MIDWEST FASTENER 1" Adhesive Rubber Bumpers 4PK (32273)
- MIDWEST FASTENER 1/2" x 1.8" White Rubber Self Sticking Bumpers 10PK (31765)
- MIDWEST FASTENER 3/4" Clear Adhesive Vinyl Square Pad 5PK (32265)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081-017)
- Midwest Fastener Bumpers