Shop All Bolt Snaps
Midwest Fastener
3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK
Mfr # 35743
Zoro # G402516861
product price: $19.19
/pk 2, $9.60/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Snap Hook
- Diameter 3/4"
- Length 1 4"
- Hardness 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35743
- Zoro # G402516861
- UPC # 738287357431
- Country of Origin Unknown
- Category Bolt Snaps
Dimensions
Diameter | 3/4" |
Length 1 | 4" |
Details
Material | Stainless Steel |
Type | Snap Hook |
Hardness | 316 |
Style | Bolt Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Oxide Blanc 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0325)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (D608A-84)
- ZORO SELECT Rotary Latch, Nonlocking, Zinc Plated (4RRK2)
- PROSOURCE Push Plate 3-1/2X15In Sat Nic (32238TNB-PS)
- MIDWEST FASTENER 3/8" x 2-1/2" Swivle 316 Stainless Steel Bolt Snap Hooks 2PK (35745)
- MIDWEST FASTENER 5/8" 90 degree Fixed Eye Bolt Snap Hooks 10PK (52213)
- MIDWEST FASTENER 3/4" Brass Swivel Bolt Snap Hooks 2PK (36667)
- MIDWEST FASTENER 5/8" Open Eye Bolt Snap Hooks 10PK (52219)
- MIDWEST FASTENER 3/4" Brass Open Eye Bolt Snap Hooks 10PK (52204)
- MIDWEST FASTENER 1-1/4" x 4-3/4" Brass Swivel Bolt Snap Hooks 2PK (36671)
- CAMPBELL CHAIN & FITTINGS Snap 2Endbolt Iron 4-1/8 (T7605511)
- Midwest Fastener Bolt Snaps