Shop All Square Nuts
Midwest Fastener
3/4"-10 Zinc Plated Steel Coarse Thread Square Nuts 5PK
Mfr # 64494
Zoro # G802506875
product price: $8.39
/pk 5, $1.68/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Square Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64494
- Zoro # G802506875
- UPC # 738287644944
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/4"-10 |
Diameter | 3/4" |
Thread Size | 10 (Coarse) |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc |
Thickness | 21/32" |
Driver Type | 1-1/8" Wrench |
Type | Square Nut |
Description
A square nut is a four-sided nut. Compared to standard hex nuts, square nuts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square nuts are typically mated with square-headed bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Stainless Steel (303-6)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C616L)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0040)
- ZORO SELECT #4-40 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0043)
- MIDWEST FASTENER 1"-8 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64496)
- MIDWEST FASTENER 1/2"-13 Zinc Plated Steel Coarse Thread Square Nuts 10PK (64492)
- MIDWEST FASTENER #8-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK (64482)
- MIDWEST FASTENER 7/16"-14 Zinc Plated Steel Coarse Thread Square Nuts 10PK (64491)
- MIDWEST FASTENER #10-32 Zinc Plated Steel Fine Thread Square Nuts 30PK (64484)
- MIDWEST FASTENER 5/16"-18 Zinc Plated Steel Coarse Thread Square Nuts 20PK (64487)
- ZORO SELECT 5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.031.0001)
- Midwest Fastener Square Nuts