Shop All Carriage Bolts
Midwest Fastener
3/4"-10 x 12" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 10PK
Mfr # 08263
Zoro # G902514763
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 10 (Coarse)
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08263
- Zoro # G902514763
- UPC # 738287082630
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 10 (Coarse) |
Fastener Length | 12 in |
Thread Length | Partial |
Diameter 2 | 1-19/32" |
Diameter 1 | 3/4" |
Square-Depth | 5/32" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Head Style | Carriage |
Hardness | Grade 2 / A307 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 2 PK (1547)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, Aluminum Plain, 1/4" Hex W (FC2116-832-A)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M35 Bore Dia. (DHO-035-SS)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8-PK5)
- MIDWEST FASTENER 3/4"-10 x 10" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 10PK (08262)
- MIDWEST FASTENER 5/8"-11 x 4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07528)
- MIDWEST FASTENER 3/16-24 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78843)
- MIDWEST FASTENER 5/16"-18 x 2-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74131)
- MIDWEST FASTENER 3/8"-16 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 100PK (07497)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50609)
- ZORO SELECT Carriage Bolt, PK10 (1VE22)
- Midwest Fastener Carriage Bolts