Shop All Carriage Bolts
Midwest Fastener
3/4"-10 x 10" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 10PK
Mfr # 08262
Zoro # G202514814
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 10 (Coarse)
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08262
- Zoro # G202514814
- UPC # 738287082623
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 10 (Coarse) |
Fastener Length | 10 in |
Thread Length | Partial |
Diameter 2 | 1-19/32" |
Diameter 1 | 3/4" |
Square-Depth | 5/32" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Head Style | Carriage |
Hardness | Grade 2 / A307 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.080.0035)
- HILLMAN No. 14 X 1 in. L Phillips Pan Head Sheet Metal Screws 6 pk, 10PK (5525)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51450.100.0001)
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C6R90BDG)
- MIDWEST FASTENER 3/4"-10 x 12" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 10PK (08263)
- MIDWEST FASTENER 5/16"-18 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31843)
- MIDWEST FASTENER 1/4"-20 x 3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 30PK (34861)
- MIDWEST FASTENER 3/8"-16 x 9" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01114)
- MIDWEST FASTENER 5/16"-18 x 2-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74131)
- MIDWEST FASTENER 3/4"-10 x 4" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 10PK (53650)
- MIDWEST FASTENER 1/2"-13 x 6" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 3PK (34964)
- Midwest Fastener Carriage Bolts