Shop All Set Screws
Midwest Fastener
3/4"-10 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 4PK
Mfr # 70828
Zoro # G802511626
product price: $14.69
/pk 4, $3.67/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70828
- Zoro # G802511626
- UPC # 738287708288
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Full Round Head, 15 Degrees (C7R90BDSS-316)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 6 mm W, 6 mm H (WWG310606305)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, White Steel Flat Head Phillips Drive, 50 PK (79363)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- MIDWEST FASTENER 3/4"-10 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70827)
- MIDWEST FASTENER 3/4"-10 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70832)
- MIDWEST FASTENER 6mm-1.0 x 12mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 6PK (79675)
- MIDWEST FASTENER #10 Dia., Steel, 15 PK (32952)
- MIDWEST FASTENER 3/8"-16 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70804)
- MIDWEST FASTENER 8mm-1.25 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62518)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Dog, 10mm, PK100 (M07820.030.0010)
- Midwest Fastener Set Screws