Shop All Hex Head Cap Screws
Midwest Fastener
3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L, 10 PK
Mfr # 53504
Zoro # G202516290
product price: $55.25
/pk 10, $5.53/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Length 1" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53504
- Zoro # G202516290
- UPC # 738287535044
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08715)
- ZORO SELECT #6-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0075)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK (DS-0404-100)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 10 PK (53500)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 16 in L, 10 PK (05459)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 10 PK (53510)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 6 PK (73327)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (00705)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55170)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (N01200.050.0100)
- Midwest Fastener Hex Head Cap Screws