Shop All Hex Head Cap Screws
Midwest Fastener
3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 10 PK
Mfr # 53500
Zoro # G802516171
product price: $22.79
/pk 10, $2.28/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53500
- Zoro # G802516171
- UPC # 738287535006
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 5/8X3-3/4 Hitch Pin (T3899720)
- TINKERTOOLS No.8 x 1.625 in. No.2 Phillips Wafer Head Cement Board Screws, 640PK (TI2188811)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187484)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 60 PK (B09100.062.0425)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 16 in L, 10 PK (05459)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L, 10 PK (53504)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 14 in L, 10 PK (05457)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50522)
- MIDWEST FASTENER 7/8"-9 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 9 in L, 5 PK (53516)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 10 PK (50571)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (M51010.050.0018)
- Midwest Fastener Hex Head Cap Screws