Shop All Hex Head Cap Screws
Midwest Fastener
3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 14 in L, 10 PK
Mfr # 05457
Zoro # G102515072
product price: $125.99
/pk 10, $12.60/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Length 4 to 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05457
- Zoro # G102515072
- UPC # 738287054576
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 14 in |
Thread Length | 4 to 6" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- GRIP-RITE Lag Screw, 3/8 in, 6 in, Hex Torx Drive, 50 PK (GRSSHW38650)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 10 mm H (301010-1000)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLS-10)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 10 PK (53500)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 10 PK (53503)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 16 in L, 10 PK (05459)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 50 PK (51635)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00006)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 12 mm L, 8 PK (69711)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01060.050.0150)
- Midwest Fastener Hex Head Cap Screws