Shop All S Hooks
Midwest Fastener
3/32" x 5/16" x 1" Brass Open S Hooks 15PK
Mfr # 60701
Zoro # G402512894
product price: $10.99
/pk 15, $0.73/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type S Hook
- Diameter 1 3/32"
- Diameter 2 5/16"
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60701
- Zoro # G402512894
- UPC # 738287607017
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 3/32" |
Diameter 2 | 5/16" |
Length 1 | 1" |
Details
Material | Brass |
Type | S Hook |
Style | Open |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 10 ft. - Black (03_102)
- ZORO SELECT Magnet Tube, Ceramic, 24 in. L (34TA27)
- ZORO SELECT Corner Guard, Eggshell, 2x48in, Adhesive (6YDE8)
- PLATT Protective Case, 19-1/8x14-1/4x5-1/2, 12lb (1419)
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK (52415)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 8PK (60708)
- MIDWEST FASTENER 3/16" x 7/16" x 1-1/2" 18-8 Stainless Steel Large Wire S Hooks 1 12PK (65126)
- MIDWEST FASTENER 11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK (65123)
- MIDWEST FASTENER 1/4" x 9/16" x 2-1/8" 18-8 Stainless Steel Large Wire S Hooks 6PK (65128)
- MIDWEST FASTENER 5/32" x 5/8" x 2-1/4" 18-8 Stainless Steel S Hooks 20PK (52420)
- NATIONAL HARDWARE Hook S Heavy-Duty Open Ss 3In (N233-569)
- Midwest Fastener S Hooks