Shop All Spring Pins
Midwest Fastener
3/32" x 3/4" Plain Steel Tension Pins 4 42PK
Mfr # 61182
Zoro # G802506417
product price: $9.79
/pk 42, $0.23/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 3/32 in
- Type Tension Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61182
- Zoro # G802506417
- UPC # 738287611823
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 3/4 in |
Diameter | 3/32" |
Length 1 | 3/4" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Tension Pin |
Finish | Plain |
Material | Steel |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 130 mm Length, 25 PK (M07160.100.0130)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 5 in L, 5 PK (UST235824)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40651C04)
- HERITAGE Detent Pin, 1/4" x 4", Medium CSZ, Clear (DTP-0250-4000)
- MIDWEST FASTENER 3/32" x 1/2" Plain Steel Tension Pins 4 42PK (61181)
- MIDWEST FASTENER 1/16" x 5/8" Plain Steel Tension Pins 30PK (72743)
- MIDWEST FASTENER 1/2" x 3" Plain Steel Tension Pins 4PK (72814)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Tension Pins 8PK (38893)
- MIDWEST FASTENER 1/16" x 1/2" Plain Steel Tension Pins 30PK (72742)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (72793)
- ZORO SELECT Spring Pin, Slotted, 10x80mm, PK10 (M39100.100.0080)
- Midwest Fastener Spring Pins