Shop All Dowel Pins
Midwest Fastener
3/32" x 3/4" Plain Steel Dowel Pins 18 18PK
Mfr # 76382
Zoro # G402521902
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 3/32 in
- Type Dowel Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76382
- Zoro # G402521902
- UPC # 738287763829
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 3/4 in |
Diameter | 3/32" |
Length 1 | 3/4" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel Pin |
Material | Steel |
Finish | Plain |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (FC4533-632-A)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (N01000.037.0125)
- ZORO SELECT Jam Nut, 5/16"-18, Carbon Steel, Grade A, Black Oxide, 3/16 in Ht, 100 PK (U11060.031.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK (54170)
- MIDWEST FASTENER 1/4" x 1-1/2" Wood Dowel Pins 40PK (66785)
- MIDWEST FASTENER 4mm x 12mm Plain Steel Dowel Pins 6PK (930902)
- MIDWEST FASTENER 5/16" x 1-1/2" Plain Steel Dowel Pins 6PK (76396)
- MIDWEST FASTENER 1/8" x 3/8" Plain Steel Dowel Pins 18 18PK (76383)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08897)
- MIDWEST FASTENER 5/16" x 1" Plain Steel Dowel Pins 8PK (76394)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0300)
- Midwest Fastener Dowel Pins