Shop All Cotter Pins
Midwest Fastener
3/32" x 3/4" 18-8 Stainless Steel Cotter Pins 30PK
Mfr # 74843
Zoro # G602520385
product price: $7.79
/pk 30, $0.26/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/32 in
- Fastener Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74843
- Zoro # G602520385
- UPC # 738287748437
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 3/4 in |
Diameter | 3/32" |
Length 1 | 3/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Cotter Pin |
Hardness | 18-8 |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (N04100.031.0400)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0300)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78466)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0075)
- MIDWEST FASTENER .080" x 1-9/16" 18-8 Stainless Steel Hitch Pin Clips 8PK (74964)
- MIDWEST FASTENER .028" x .80" Zinc Plated Steel Hair Pin Clips 40PK (70641)
- MIDWEST FASTENER .072" x 1-7/8" 18-8 Stainless Steel Hitch Pin Clips 10PK (74963)
- MIDWEST FASTENER 1/4" x 5" Zinc Plated Steel Cotter Pins 4PK (930291)
- MIDWEST FASTENER 1/16" x 3/4" Aluminum Cotter Pins 40PK (61255)
- MIDWEST FASTENER 1/16" x 3/4" Brass Cotter Pins 40PK (61242)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 2.0mm, PK100 (M39350.020.0020)
- Midwest Fastener Cotter Pins