Shop All Heat Shrink Tubing
Midwest Fastener
3/32" x 3" Red Heat Shrink Tubing 10PK
Mfr # 73082
Zoro # G502521581
product price: $7.85
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical Insulation
- Material Red Thin Wall Polyolefin
- Diameter 3/32"
- Length 1 3"
- Type Heat Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73082
- Zoro # G502521581
- UPC # 738287730821
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Diameter | 3/32" |
Length 1 | 3" |
Details
Application | Electrical Insulation |
Material | Red Thin Wall Polyolefin |
Type | Heat Tubing |
Style | Red |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Plug, Modular, RJ11, 6P4C, Stranded, PK50 (7268)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 3/8" x 3" Black Heat Shrink Tubing 10PK (67965)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 1/4" x 6" Red Heat Shrink Tubing 10PK (73092)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 1/4" x 3" Fiberglass Heat Insulated Tubes 8PK (76188)
- TYCO High Voltage Insulation Sheet 33Ft Wire Splice Kit & Heat Shrink Tubing (HVIS-10-(B1)-(NS))
- Midwest Fastener Heat Shrink Tubing