Shop All Heat Shrink Tubing
Midwest Fastener
3/32" x 3" Fiberglass Heat Insulated Tubes 1 12PK
Mfr # 76185
Zoro # G402521384
product price: $4.99
/pk 12, $0.42/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 1 3"
- Diameter 3/32"
- Type Heat Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76185
- Zoro # G402521384
- UPC # 738287761856
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length 1 | 3" |
Diameter | 3/32" |
Details
Material | Fiberglass |
Type | Heat Tubing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 (TY37MX)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Wht (SNAP2121PLWNA)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 1/4" x 6" Red Heat Shrink Tubing 10PK (73092)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 1/4" x 3" White Heat Shrink Tubing 10PK (67971)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- Midwest Fastener Heat Shrink Tubing