Shop All Cotter Pins
Midwest Fastener
3/32" x 2-5/16" Zinc Plated Steel Hitch Pin Clips 100PK
Mfr # 50272
Zoro # G302528964
original price:
$12.89
10% off
new price: $11.59
/pk 100, $0.12/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hitch Pin
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50272
- Zoro # G302528964
- UPC # 738287502725
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 2 5/16 in |
Diameter | 3/32" |
Length 1 | 2-5/16" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hitch Pin |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc |
Type | Hitch Pin Clip |
Style | Hitch Pin |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.375x2 1/2 In (WWGCLPS6BPS6012)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Steel Body, 100 PK (51086)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW38P50)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (SC2205025-100P)
- MIDWEST FASTENER 3/32" x 1-5/8" Zinc Plated Steel Hitch Pin Clips 100PK (50271)
- MIDWEST FASTENER 3/32" x 2-5/16" Bent Hitch Pin Clips 20PK (930342)
- MIDWEST FASTENER 3/16" x 2-1/2" 18-8 Stainless Steel Cotter Pins 6PK (74834)
- MIDWEST FASTENER 3/8" x 2" Zinc Plated Steel Cotter Pins 5PK (930323)
- MIDWEST FASTENER 3/32" x 1-1/2" 18-8 Stainless Steel Cotter Pins 14 14PK (74808)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotter Pins 100PK (04050)
- G.L. HUYETT Cotter Pin 3/32 x 2 Monel (MS24665-343)
- Midwest Fastener Cotter Pins