Shop All Cotter Pins
Midwest Fastener
3/32" x 1" Brass Cotter Pins 40PK
Mfr # 61243
Zoro # G402522138
product price: $10.49
/pk 40, $0.26/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Brass
- Pin Dia. 3/32 in
- Fastener Length 1 in
- Type Cotter Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61243
- Zoro # G402522138
- UPC # 738287612431
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 in |
Diameter | 3/32" |
Length 1 | 1" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Brass |
Type | Cotter Pin |
Material | Brass |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 80 PK (62085)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 50 PK (51233)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (LWLIS0500USA-050BX)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52381)
- MIDWEST FASTENER 4mm x 32mm Zinc Plated Steel Metric Cotter Pins 30PK (32222)
- MIDWEST FASTENER 1/16" x 3/4" Aluminum Cotter Pins 40PK (61255)
- MIDWEST FASTENER 9/64" x 1-3/4" Zinc Plated Steel Cotter Pins 40PK (930245)
- MIDWEST FASTENER 1/8" x 2-9/16" 18-8 Stainless Steel Hitch Pin Clips 6PK (74968)
- MIDWEST FASTENER 1/4" x 4-3/8" Bent Hitch Pin Clips 5PK (930348)
- MIDWEST FASTENER 1/8" x 2" Aluminum Cotter Pins 30PK (61257)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 5 in Shank Lg, Stainless Steel, Zinc Plated Finish, 10 PK (WWG-BP-2109)
- Midwest Fastener Cotter Pins